missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL601 MicroFoam Nitrile Coated Nylon Gloves
MicroFoam Nitrile coating on the palm and fingers absorbs oil to enhance grip capabilities, tactile sensitivity, and dexterity.
$81.69 - $81.69
Specifications
| ANSI Abrasion Rating | ANSI 6 |
|---|---|
| Coating Material | Nitrile MicroFoam |
| Color | Gray |
| Hand | Specific |
| Material | Nylon, Spandex |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19555064
|
Pyramex Safety Products
GL601S |
Small |
Pack of 12 for $81.69
|
|
|||||
|
19555063
|
Pyramex Safety Products
GL601M |
Medium |
Pack of 12 for $81.69
|
|
|||||
|
19555062
|
Pyramex Safety Products
GL601L |
Large |
Pack of 12 for $81.69
|
|
|||||
|
19555066
|
Pyramex Safety Products
GL601XL |
X-Large |
Pack of 12 for $81.69
|
|
|||||
|
19555065
|
Pyramex Safety Products
GL601X2 |
2X-Large |
Pack of 12 for $81.69
|
|
|||||
Description
- Nitrile MicroFoam coating on the palm and fingers enhances grip
- Additional foam coating acts like a sponge to increase gripping power
- 15-gauge Nylon Lycra™ shell is tear and abrasion resistant
- Gloves offer tactile sensitivity and dexterity
Specifications
| ANSI 6 | |
| Gray | |
| Nylon, Spandex | |
| General Assembly, Automotive Components, Horticulture, and Warehousing | |
| GL601 |
| Nitrile MicroFoam | |
| Specific | |
| Dip-coated Gloves | |
| Knit | |
| 15 |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov