missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex Safety Products GL601 MicroFoam Nitrile Coated Nylon Gloves
Description
- Nitrile MicroFoam coating on the palm and fingers enhances grip
- Additional foam coating acts like a sponge to increase gripping power
- 15-gauge Nylon Lycra™ shell is tear and abrasion resistant
- Gloves offer tactile sensitivity and dexterity
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Coating Material | Nitrile MicroFoam |
| Color | Gray |
| Hand | Specific |
| Material | Nylon, Spandex |
| Product Type | Dip-coated Gloves |
| Size | X-Large |
| For Use With (Application) | General Assembly, Automotive Components, Horticulture, and Warehousing |
| Glove Cuff Style | Knit |
| Series | GL601 |
| Show More |
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov