missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Pipet Tips: Bulk Packed
Designed to assure a reliable fit with major brand pipetters
$67.66 - $718.61
Specifications
| Sterility | Non-sterile |
|---|---|
| Format | Bulk |
| For Use With (Equipment) | Universal Fit |
| Graduated | Yes |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Tip Style | Packaging | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Tip Style | Packaging | Price | Quantity | ||
|
07-200-293
|
Corning™
4844 |
1 to 200 μL | Natural | Beveled, Round | 1000 Tips/Bag, 10,000 Tips/Cs. |
Case of 10000 Each for $608.06
|
|
||
07-200-294
|
Corning™
C4845 |
1 to 200 μL | Yellow | Round | 1000 Tips/Bag, 10,000 Tips/Cs. |
Case of 10000 Each for $617.43
|
|
||
|
07-200-295
|
Corning™
C4846 |
100 to 1000 μL | Blue | Round | 1000 Tips/Bag, 10 Bags/Cs. |
Case of 10000 Each for $718.61
|
|
||
|
07-200-296
|
Corning™
C4862 |
1 to 200 μL | Natural | Beveled, Round | 1000 Tips/Bag, 1000 Tips/Cs. |
Case of 1000 Each for $68.87
|
|
||
|
07-200-297
|
Corning™
C4866 |
1 to 200 μL | Yellow | Round | 1000 Tips/Bag, 1000 Tips/Cs. |
Case of 1000 Each for $67.66
|
|
||
|
07-200-298
|
Corning™
C4868 |
100 to 1000 μL | Blue | Round | 1000 Tips/Bag, 1 Bag/Cs. |
Case of 1000 Each for $84.21
|
|
||
Description
Designed to assure a reliable fit with major brand pipetters
- Beveled orifice helps ensure accurate fluid delivery
- 1–200μL tips are graduated at 10, 50 and 100μL
- 100–1000μL tips are graduated at 250, 500, and 1000μL
- Choice of sterile or nonsterile
- Bulk packed tips are nonsterile and very economical
Specifications
| Non-sterile | |
| Universal Fit | |
| Polypropylene |
| Bulk | |
| Yes |