missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Phenolic GPI Screw Caps for Disposable Culture Tubes
With white rubber liner
$516.30 - $917.71
Specifications
| Product Type | Screw Cap |
|---|---|
| Liner Material | Rubber |
| Autoclavable | Autoclavable |
| Material | Phenolic |
| Color | Black |
| Catalog Number | Mfr. No. | Closure Size | Height (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Size | Height (Metric) | Price | Quantity | ||||
|
C99999-13
|
Corning™
9999913 |
13-415 | 13.5 mm |
Case of 1000 Each for $664.14
|
|
||||
|
C99999-18
|
Corning™
9999918 |
18-415 | 17.5 mm |
Case of 1000 Each for $917.71
|
|
||||
|
14-962-30D
|
Corning™
9999915 |
15-415 | 16 mm |
Case of 1000 Each for $516.30
|
|
||||
Description
Made of a phenolic compound. These caps have a white rubber liner.
Specifications
| Screw Cap | |
| Autoclavable | |
| Black | |
| 1000/Cs. |
| Rubber | |
| Phenolic | |
| 1000/Pk. | |
| Culture Tubes |