missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Low Density Plastic Narrow Mouth Wash Bottles with PP Screw Cap

Catalog No. 07202105
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Height (Metric):
13.5 cm
14.6 cm
16.6 cm
18 cm
22.1 cm
22.6 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
07202105 1 L 22.6 cm
07202101 250 mL 14.6 cm
07202100 250 mL 13.5 cm
07202102 500 mL 18 cm
07202103 500 mL 16.6 cm
07202104 1 L 22.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 07202105 Supplier Corning™ Supplier No. 1300P1LW
Get Up to $2,500 in Products with Purchase
View all promotions

Low-density polyethylene; with polypropylene screw cap.

These bottles are manufactured from low density polyethylene and are offered with a narrow or wide-mouth. The cap and dispensing tube are manufactured from PP to optimize backflow of the solution. The design allows minimal turbulence of the liquid in the bottle.

Specifications

Capacity (Metric) 1 L
Material LDPE
No. per Case 12/Cs.
No. per Pack 1/Pk.
Sterility Non-sterile
Height (Metric) 22.6 cm
Diameter (Metric) 9.1 cm
Shape Cylindrical