missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Low Density Plastic Narrow Mouth Wash Bottles with PP Screw Cap
Description
These bottles are manufactured from low density polyethylene and are offered with a narrow or wide-mouth. The cap and dispensing tube are manufactured from PP to optimize backflow of the solution. The design allows minimal turbulence of the liquid in the bottle.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | LDPE |
| No. per Case | 12/Cs. |
| No. per Pack | 1/Pk. |
| Sterility | Non-sterile |
| Shape | Cylindrical |
| Height (Metric) | 18 cm |
| Diameter (Metric) | 7.4 cm |