missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Round Media Storage Bottles

Catalog No. 10462714
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462714 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10462714 Supplier Corning™ Supplier No. 1395100HTC
Only null left

Bottle with GL45 PBT Plug Seal High Temperature Cap

Heavy duty bottle which can be used for storage as well as mixing and sampling. Includes red PBT cap and red ETFE pouring rings for dry heat sterilization. Glass bead indicates full capacity line on 100 mL through 2L size. Bottles have permanent white enamel graduations and marking spots.

Specifications

Capacity (Metric) 100 mL
Material Glass
No. per Case 10/Cs.
No. per Pack 10/Pk.
Sterility Non-sterile
Closure Color Red
Graduations 40-80 mL
Graduated Yes
Mouth Wide
Shape Cylindrical
Height (Metric) 100 mm
Closure Material PBT
Diameter (Metric) 56 mm
Closure Type Plug Seal
Show More Show Less