missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Round Media Storage Bottles

Catalog No. 10462716
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10462716 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10462716 Supplier Corning™ Supplier No. 1395500HTC
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bottle with GL45 PBT Plug Seal High Temperature Cap

Heavy duty bottle which can be used for storage as well as mixing and sampling. Includes red PBT cap and red ETFE pouring rings for dry heat sterilization. Glass bead indicates full capacity line on 100 mL through 2L size. Bottles have permanent white enamel graduations and marking spots.

Specifications

Capacity (Metric) 500 mL
Material Glass
No. per Case 10/Cs.
No. per Pack 10/Pk.
Sterility Non-sterile
Closure Color Red
Graduations 100-400 mL
Graduated Yes
Mouth Wide
Height (Metric) 176 mm
Closure Material PBT
Diameter (Metric) 86 mm
Closure Type Screw Cap
Shape Cylindrical
Show More Show Less