missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Nylon Syringe Filters
Description
For tissue culture and HPLC applications. Polypropylene housing.
- Diameters: 25mm diameters handle volumes ranging from 0.5 to 100mL
- Nylon (NY): Naturally hydrophilic, require no wetting agents. Good chemical compatibility, ideal for aqueous and most organic samples
- Pore Sizes: 0.2μm filter for very fine particulate removal and 0.45μm pore size for most clarification applications
- 100% integrity tested, certified nonpyrogenic and noncytotoxic
- Manufactured in accordance with ISO 9002 standards
NY membranes are certified not to cause extraneous peaks in the UV region in HPLC applications.
Order Info
Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50.
Compliance
Manufactured to ISO 9002 and GMP standards, and 100% integrity tested. HPLC-certified filters (NY) undergo extensive testing to ensure no extraneous peaks in UV range.
Specifications
Specifications
| Material (Membrane) | Nylon |
| Pore Size | 0.45 μm |
| For Use With (Application) | For tissue culture and HPLC |
| Hold up Volume (After Air Purge) | 150 μL |
| Pressure Rating | 87psi |
| Tip Material | Polypropylene |
| Type | Syringe Filter |
| Volume (Metric) | 0.5 to 100 mL |
| Diameter (Metric) | 25 mm |