missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Platform Rocker

Corning LSE Platform Rockers are ideal for Western Blotting, Gel staining and general mixing applications. Comes in single and double (30 x 30 cm) platform models to provide extra capacity.

$2,123.73 - $2,684.27

Specifications

Product Type Platform Rocker
View More Specs

Products 4
Catalog Number Mfr. No. Model Plug Type Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Model Plug Type Voltage Price Quantity & Availability  
07202200
View Documents Promotion Details
Corning™
C6703
Single level US Plug 115 V
Each for $2,123.73
Only null left
 
07202202
View Documents Promotion Details
Corning™
6705
Double level US Plug 115 V
Each for $2,510.77
Only null left
 
07202201
View Documents Promotion Details
Corning™
C6704
Single level EU Plug 230 V
Each for $2,297.23
Only null left
 
07202203
View Documents Promotion Details
Corning™
6706
Double level EU Plug 230 V
Each for $2,684.27
Only null left
 
Description

Description

The Corning™ LSE™ Platform Rocker is a compact yet high capacity rocker that is ideal for western blotting and general mixing applications. The adjustable rocking speed and fixed 7 degree tilt makes it optimal for staining fragile gels, as well as the more intensive action necessary for washing blots.

The speed of the Corning Platform Rocker can be adjusted from 2 to 60 rpm and the timer can be set for up to 2 hours or for continuous operation. The unit is safe to use in temperature controlled environments up to 70°C and is available in single or high capacity double platform configurations. Both of these rugged models come with a 5-year warranty.

Features and Benefits

  • Low profile and compact size
  • 11-pound load capacity
  • Non-slip rubber pads to prevent sample containers from moving during operation
  • Double platform model available for increased capacity

See resources below for sell sheet with specifications.

Specifications

Specifications

Platform Rocker
Videos
SDS
Documents

Documents