missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Low Speed Orbital Shaker

Catalog No. 10320813
Change view
Click to view available options
Plug Type:
US Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
10320813 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10320813 Supplier Corning™ Supplier No. 6780FP
  • ONLINE EXCLUSIVE PRICE
    $2,690.23
    $1,467.40 / Case

    Save $1,222.83

    45.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for staining and destaining fragile gels, washing blots and general mixing applications

The Corning LSE Low Speed Orbital Shaker includes a 30 x 30 cm platform and is ideal for staining and destaining gels, washing blots and general mixing applications. Speed can be set from 3 to 60 rpm and the timer can be set for up to 2 hours or for continuous operation.

  • Ideal for staining and washing of fragile gels

  • Gentle motion prevents foaming of liquids

  • Simple analog control with easy-turn knobs

  • 19mm orbit for blotting, gel staining and general mixing

  • Safe for cold room and incubator use
  • Specifications

    Orbit 19 mm
    Speed Range 3 to 60 rpm
    Electrical Requirements 120 V, 50/60 Hz
    Voltage 120 V
    Product Type Orbital Shaker
    Plug Type US Plug
    Frequency 50/60 Hz
    Height (English) 6 in.
    Height (Metric) 16 cm
    Length (English) 10 in.
    Length (Metric) 25.5 cm
    Width (Metric) 32 cm
    Controller Type Analog
    Model 6780-FP
    Show More Show Less