missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Low Actinic Flat Bottom Boiling Flask With Short Neck And 24/40 Joint
GREENER_CHOICE

Catalog No. 102008
Change view
Click to view available options
250mL Boiling Flask
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
102008 250mL Boiling Flask
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 102008 Supplier Corning™ Supplier No. 54100250

Stained glass.

  • Capacity: 250mL
  • 82 O.D. x 135mm height

Specifications

Diameter (English) Outer 3.2 in.
Capacity (Metric) 250 mL
Material Glass
Height (English) 5.3 in.
Height (Metric) 13.5 cm
Neck Style Short
No. per Case 1/Cs.
No. per Pack 1/Pk.
Standard Taper Joint 24/40
Disposable Reusable
Bottom Shape Flat
Diameter (Metric) Outer 82 mm
Show More Show Less