Learn More
Corning™ Lambda Plus 8 and 12-Channel Pipettors

Designed for universal fit with all common brands of pipet tips
$1,346.09 - $2,028.93
Specifications
| Certifications/Compliance | CE |
|---|---|
| Autoclavable | Autoclavable |
| For Use With | Universal Pipette Tip |
| Product Line | Lambda Plus |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Number of Channels | Price | Quantity & Availability | ||||
07764706
![]() |
Corning™
4080 |
1 to 10 μL | 8 |
Case for $1,346.09
|
|
||||
07764708
![]() |
Corning™
4082 |
20 to 200 μL | 8 |
Case for $1,676.02
|
|
||||
07764707
![]() |
Corning™
4081 |
5 to 50 μL | 8 |
Case for $1,698.64
|
|
||||
07764709
![]() |
Corning™
C4083 |
50 to 300 μL | 8 |
Case for $1,775.52
|
|
||||
07764710
![]() |
Corning™
C4084 |
1 to 10 μL | 12 |
Case for $1,998.33
|
|
||||
07764711
![]() |
Corning™
4085 |
5 to 50 μL | 12 |
Case for $1,998.33
|
|
||||
07764713
![]() |
Corning™
C4087 |
50 to 300 μL | 12 |
Case for $2,028.93
|
|
||||
07764712
![]() |
Corning™
4086 |
20 to 200 μL | 12 |
Case for $1,998.33
|
|
||||
Description
Engineered to provide the highest levels of accuracy, reproducibility, and comfort
Available in single-, eight-and twelve-channel configurations, all Lambda Plus pipettors feature smooth plunger movement and extremely low pipetting forces. Volume can be set by turning either the thumb wheel or the plunger button, and a locking mechanism prevents accidental change. The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Features
- Factory calibrated to strict ISO 8655 standards-3-year warranty
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipet tips
- Adjustable tip ejector
Order Info
Accessory stand and rack available separately (Cat. Nos. 07-201-790 and -789).
Warranty
3-Year
Specifications
| CE | |
| Universal Pipette Tip | |
| Non-sterile | |
| Yes |
| Autoclavable | |
| Lambda Plus | |
| Pipette | |
| 3 Years |