missing translation for 'onlineSavingsMsg'
Learn More

Corning™ HDPE Square Bottles
GREENER_CHOICE

The Gosselin HDPE storage bottles are easier to handle, require less space (13-20%) on the shelf and are ideal for sampling and storage. HDPE Bottles are lightweight and breakresistant.

Supplier:  Corning™ LC25006

 View more versions of this product

Catalog No. 07202022

Only null left

Description

Description

  • Suitable for storage of liquid, semi liquid and solid forms
  • Available in six sizes: 150mL, 250mL, 500mL, 1 L, 2L and 2.5L
  • Large neck opening provides easier access for liquid transfer
  • Graduated bottles (except 150mL)
  • Bottles are sterilized to SAL 10-3
  • Bottles are food contact compliant
Specifications

Chemical Identifiers

Storage of liquid, semi liquid and solid forms
HDPE
Square
HDPE
Cap
Sterile
Storage Bottle

Specifications

250 mL
Storage of liquid, semi liquid and solid forms
HDPE
Sterile
Red
Yes
109 mm
HDPE
Screw Cap with Wad
Red
Cap
57 mm
57 mm
  • Food contact : Raw material is compliant with regulation EC N°1935/2004
  • Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-
Square
Storage Bottle
37 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions