missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Expanded Surface Polystyrene Roller Bottle with Easy Grip Vent Cap
GREENER_CHOICE

Catalog No. 06443
Change view
Click to view available options
Capacity (Metric):
340 to 510 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06443 340 to 510 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06443 Supplier Corning™ Supplier No. 431191
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

One piece seamless construction

Treated for optimal cell attachment

  • One piece seamless construction
  • All bottles have printed lot numbers to aid in product traceability
  • Sterile
  • Nonpyrogenic
  • Ribbed design provides twice the surface area with the same exterior dimensions

Specifications

Capacity (Metric) 340 to 510 mL
Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
No. per Case 20/Cs.
No. per Pack 20/Pk.
Sterility Sterile
Cell Growth Area 1700 cm2
Closure Color Red
Surface Treatment TC-Treated
Graduated Yes
Mouth Wide
Height (Metric) 271 mm
Height (English) 10.66 in.
Closure Material HDPE
Closure Size 48 mm
Diameter (Metric) 117 mm
Closure Type Easy Grip Vent
Show More Show Less