missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate Erlenmeyer Flasks with Dip Tube

Sizes range from 125mL to 5L

$1019.10 - $1099.24

Specifications

Closure Color Orange
Closure Material Polypropylene
Diameter (English) Outer 1/4 in.
No. per Pack 1/Pk.
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
07-202-633
View Documents
Corning™
11410
250 mL
Case of 4 Each for $1,019.10
Only null left
 
07-201-003
View Documents
Corning™
11460
2 L
Case of 2 Each for $1,099.24
Only null left
 
Description

Description

Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125mL, 250mL, 500mL, 1 L, 2L, 3L, and 5L flask sizes.

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 125mL to 5L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10−6
Specifications

Specifications

Orange
Polypropylene
1/4 in.
1/Pk.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'