missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate Erlenmeyer Flasks with Dip Tube
GREENER_CHOICE

Catalog No. 07202633
Change view
Click to view available options
Capacity (Metric):
250 mL
2 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07202633 250 mL
07201003 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07202633 Supplier Corning™ Supplier No. 11410
Get Up to $2,500 in Products with Purchase
View all promotions

Sizes range from 125mL to 5L

Full closed systems solutions are offered with Aseptic Transfer Cap preassembled to a Polycarbonate Erlenmeyer Flask. A preassembled vessel offers a complete aseptic solution and are available for the 125mL, 250mL, 500mL, 1 L, 2L, 3L, and 5L flask sizes.

The transfer caps have two ports: One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in either a Male Luer Lock or a Male Polycarbonate quick connect. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.

  • Sizes range from 125mL to 5L
  • MLL or MPC tubing connector types
  • Individually packaged
  • Double-bagged
  • Sterility Assurance Level (SAL) of 10−6

Specifications

Closure Color Orange
Closure Material Polypropylene
Diameter (English) Outer 1/4 in.
Capacity (Metric) 250 mL
No. per Case 4/Cs.
No. per Pack 1/Pk.
Closure Type Vented