Learn More
Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube

Sterile, graduated disposable bottles
Supplier: Corning™ 11666
Description
Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Made from optically clear polystyrene
- Sterilized to SAL 10−6
Chemical Identifiers
| Polystyrene | |
| Sterile | |
| Single-use | |
| Media Storage Bottle | |
| 45 mm |
| 1/Pk. | |
| Orange | |
| Yes | |
| HDPE |
Specifications
| 500 mL | |
| 1.7 in. | |
| Male MPC Tubing Connection | |
| 4/Cs. | |
| Sterile | |
| Single-use | |
| Media Storage Bottle | |
| 45 mm |
| 16.9 oz. | |
| Easy grip | |
| Polystyrene | |
| 1/Pk. | |
| Orange | |
| Yes | |
| HDPE | |
| 45 mm |