missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube
GREENER_CHOICE

Catalog No. 15100121
Change view
Click to view available options
Capacity (Metric):
150 mL
250 mL
500 mL
1 L
Includes:
Male Luer Lock Tubing Connection
Male MPC Tubing Connection
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
15100121 150 mL Male MPC Tubing Connection
15100120 150 mL Male Luer Lock Tubing Connection
15100122 250 mL Male Luer Lock Tubing Connection
15100123 250 mL Male MPC Tubing Connection
15100124 500 mL Male MPC Tubing Connection
07201000 500 mL Male Luer Lock Tubing Connection
15100125 1 L Male MPC Tubing Connection
07201001 1 L Male Luer Lock Tubing Connection
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 15100121 Supplier Corning™ Supplier No. 11651
Only null left

Sterile, graduated disposable bottles

Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
 

  • Made from optically clear polystyrene
  • Sterilized to SAL 10−6

Specifications

Capacity (Metric) 150 mL
Capacity (English) 5.07 oz.
Diameter (English) 1.7 in.
For Use With (Application) Easy grip
Includes Male MPC Tubing Connection
Material Polystyrene
No. per Case 8/Cs.
No. per Pack 1/Pk.
Sterility Sterile
Closure Color Orange
Disposable Single-use
Graduated Yes
Product Type Media Storage Bottle
Closure Material HDPE
Closure Size 45 mm
Diameter (Metric) 45 mm
Show More Show Less