missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube
GREENER_CHOICE

Sterile, graduated disposable bottles

Supplier:  Corning™ 11650

 View more versions of this product

Catalog No. 15100120

Only null left

Description

Description

Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
 

  • Made from optically clear polystyrene
  • Sterilized to SAL 10−6
Specifications

Chemical Identifiers

Polystyrene
Sterile
Single-use
Media Storage Bottle
45 mm
1/Pk.
Orange
Yes
HDPE

Specifications

150 mL
1.7 in.
Male Luer Lock Tubing Connection
8/Cs.
Sterile
Single-use
Media Storage Bottle
45 mm
5.07 oz.
Easy grip
Polystyrene
1/Pk.
Orange
Yes
HDPE
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions