missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Disposable Tubing Set
For use with glass bottles
$808.91 - $1,491.48
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Diameter (English) Inner | 0.375 in. |
| Diameter (Metric) Inner | 0.952 cm |
| Material | ADCF |
| Diameter (English) Outer | 0.5 in. |
Description
- 48mm threaded Easy Grip Cap
- Chemically resistant, heat sealable flexible tubing
- Accommodates both 2L and 4L bottles
- Male MPC connector with cap
- PureFit™ tube clamp system
- Autoclavable
- 0.2 μm PTFE filter vent
*ADCF - Animal Derived Component Free **MPC - Medical grade Polycarbonate
Specifications
| Autoclavable | |
| 0.952 cm | |
| 0.5 in. | |
| Sterile |
| 0.375 in. | |
| ADCF | |
| 1.27 cm |