missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Tubing Set

Catalog No. 07201848
Change view
Click to view available options
Product Type:
Tubing Set with 0.2μ PTFE filter vent
Tubing Set without vent
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
07201848 Tubing Set with 0.2μ PTFE filter vent
07201847 Tubing Set without vent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07201848 Supplier Corning™ Supplier No. 10043
Get Up to $2,500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with glass bottles

 

  • 48mm threaded Easy Grip Cap
  • Chemically resistant, heat sealable flexible tubing
  • Accommodates both 2L and 4L bottles
  • Male MPC connector with cap
  • PureFit™ tube clamp system
  • Autoclavable
  • 0.2 μm PTFE filter vent

*ADCF - Animal Derived Component Free **MPC - Medical grade Polycarbonate

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 0.952 cm
Material ADCF
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 1.27 cm
Sterility Sterile
Includes 0.2μm PTFE filter vent
Product Type Tubing Set with 0.2μ PTFE filter vent