missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Disposable Roller Bottles
GREENER_CHOICE

Manufactured from optically clear virgin polystyrene for excellent visibility and tissue culture-treated for optimal cell attachment. Corning™ Disposable Roller Bottles allow Initial scale-up of adherent cells with intermittent exposure of cells to the air and the media.

Supplier:  Corning™ 430699

 View more versions of this product

Catalog No. 064153


Only null left

Description

Description

  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Treated for optimal cell attachment
  • One piece seamless construction with printed graduations
  • Printed lot numbers to aid in product traceability
  • Sterilized by gamma radiation and nonpyrogenic

Order Info

490cm2 size is ungraduated and comes with a plug seal cap; larger bottle features black printed graduations and easy-grip caps.

Certifications

Certified nonpyrogenic for consistent performance.

Specifications

Chemical Identifiers

Polystyrene
Tissue culture treated
117 mm
Sterile
HDPE

Specifications

165 oz., 4900 mL
165 oz.
1.77 in.
Polystyrene
Sterile
Tissue culture treated
HDPE
Standard Cap
4900 mL
4.6 in.
45 mm
20/case
1750 cm2
Yes
117 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.