Learn More
Corning™ Disposable Roller Bottles

Manufactured from optically clear virgin polystyrene for excellent visibility and tissue culture-treated for optimal cell attachment. Corning™ Disposable Roller Bottles allow Initial scale-up of adherent cells with intermittent exposure of cells to the air and the media.
Supplier: Corning™ 431321
Description
- Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
- Both resins meet the USP Class VI requirements for plastic containers and closures
- Treated for optimal cell attachment
- One piece seamless construction with printed graduations
- Printed lot numbers to aid in product traceability
- Sterilized by gamma radiation and nonpyrogenic
Order Info
490cm2 size is ungraduated and comes with a plug seal cap; larger bottle features black printed graduations and easy-grip caps.
Certifications
Certified nonpyrogenic for consistent performance.
Chemical Identifiers
| Polystyrene | |
| Tissue culture treated | |
| 117 mm |
| Sterile | |
| HDPE |
Specifications
| 74.39 oz., 2200mL | |
| 74.39 oz. | |
| 1.77 in. | |
| Polystyrene | |
| Sterile | |
| Orange | |
| Yes | |
| 271 mm | |
| HDPE | |
| 117 mm |
| 2200 mL | |
| 4.6 in. | |
| 45 mm | |
| 22/pk. | |
| 850 cm2 | |
| Tissue culture treated | |
| Wide | |
| 10.66 in. | |
| 48 mm | |
| Easy Grip |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.