missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Penicillin-Streptomycin Solution
Effective against Gram-positive and Gram-negative bacteria. Corning™ Penicillin-Streptomycin Solution is a mix of the antibiotics Penicillin (10,000 IU) and Streptomycin (10,000μg/mL) in a 100-fold working concentration.
$300.37 - $359.75
Specifications
| Content And Storage | -20°C |
|---|---|
| Form | Solution |
| Product Type | Antibiotic |
| Sterility | Sterile |
| Format | Plastic Bottle |
| Catalog Number | Mfr. No. | Concentration | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Concentration | Price | Quantity | |||||
|
MT30001CI
|
Corning™
30001CI |
5000 IU Penicillin, 5000 μg/mL Streptomycin |
Case of 6 Each for $300.37
|
|
|||||
|
MT30002CI
|
Corning™
30002CI |
10,000 IU Penicillin, 10,000μg/mL Streptomycin |
Case of 6 Each for $359.75
|
|
|||||
Description
- Certificate of Analysis available
- Penicillin (Penicillin G) works by inhibiting peptidoglycan synthesis, while Streptomycin inhibits protein synthesis
Specifications
| -20°C | |
| Antibiotic | |
| Plastic Bottle |
| Solution | |
| Sterile | |
| 6 x 100 mL |