missing translation for 'onlineSavingsMsg'
Learn More

Corning™ L-glutamine Solution

Catalog No. MT25005CI
Change view
Click to view available options
Quantity:
6 x 100 mL
6 x 500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MT25005CI 6 x 100 mL
MT25005CV 6 x 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MT25005CI Supplier Corning™ Supplier No. 25005CI

Essential amino acid and a key component of culture media

L-glutamine is an essential amino acid and a key component of culture media, serving as a major energy source for propagating cells. It is very stable as a dry powder and as a frozen solution but degrades rapidly in liquid media or stock solutions, producing toxic compounds. Optimal cell performance usually requires supplementation of the media with L-glutamine prior to use. This formulation is prepared in cell culture grade water.

  • Complete Certificate of Analysis available for each production lot, along with full formulation information
  • Produced under the highest industry standards to ensure superior results

Specifications

Content And Storage -25° to -15°C
Form Liquid
Product Type L-Glutamine
Sterility Sterile-filtered
Format Plastic Bottle
pH 5.5 ±0.5
Quantity 6 x 100 mL