missing translation for 'onlineSavingsMsg'
Learn More

Corning™ L-glutamine Powder

Catalog No. MT61030RO
Change view
Click to view available options
Quantity:
500 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MT61030RO 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MT61030RO Supplier Corning™ Supplier No. 61030RO

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An essential amino acid and a key component of culture media

L-glutamine is an essential amino acid and a key component of culture media, serving as a major energy source for propagating cells. It is very stable as a dry powder and as a frozen solution but degrades rapidly in liquid media or stock solutions, producing toxic compounds. Optimal cell performance usually requires supplementation of the media with L-glutamine prior to use. This formulation is prepared in cell culture grade water.

  • Complete Certificate of Analysis available for each production lot, along with full formulation information
  • Produced under the highest industry standards to ensure superior results

Specifications

Content And Storage 2° to 8°C
Form Powder
Product Type L-Glutamine
Format Plastic Bottle
pH 5 to 6
Quantity 500 g