missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Cell Culture Media: Cell Culture Supplements

Catalog No. MT25037CI
Change view
Click to view available options
pH:
5.2 to 0.1
Neutral
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. pH
MT25037CI Neutral
MT46033CI 5.2 to 0.1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MT25037CI Supplier Corning™ Supplier No. 25037CI

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used as a nutrient source in cell culture media. Cell Culture Media: Cell Culture Supplements are produced under the highest industry standards to ensure superior results.

(This is suggested replacement for 25-037-CIR.)

Specifications

Content And Storage 15° to 30°C
Product Type Glucose
Sterility Sterile-filtered
pH Neutral
Quantity 100 mL