missing translation for 'onlineSavingsMsg'
Learn More

Corning™ 10% SDS (Sodium Dodecyl Sulfate)

Catalog No. MT46040CI
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MT46040CI 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MT46040CI Supplier Corning™ Supplier No. 46040CI

Powerful protein denaturant produced under highest industry standards

  • Anionic wetting agent for both acid and alkaline solutions
  • For protein and lipid solubilization in SDS-PAGE protein analysis and nucleic acid purification
  • Prepared in 18 megaohm water and is 0.2μm filtered

Specifications

Content And Storage 15° to 30°C
Form Liquid
Formulation 10% solution is prepared in 18megaohm Water and is 0.2μm filtered
Quantity 100 mL