Learn More
Corning™ BioCoat™ Matrigel™ Invasion Chamber with Corning™ Matrigel Matrix

Provide rapid and reproducible quantification of cell invasion in vitro. Corning™ BioCoat™ Matrigel™ Invasion Chamber with Corning Matrigel Matrix™ cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and differentiation.
$1,489.88 - $1,721.48
Specifications
| Material | PET |
|---|---|
| Pore Size | 8 μm |
| For Use With (Application) | Studies in which minimal interference by growth factors is desirable |
| No. per Case | 24/Cs. |
| Surface Coating | Matrigel™ Matrix |
| Catalog Number | Mfr. No. | Inserts per Plate | Quantity | Culture Area | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Inserts per Plate | Quantity | Culture Area | Price | Quantity & Availability | |||
08774121
![]() |
Corning™
354481 |
6 | 4 | 4.2 cm2 |
Case of 24 Each for $1,721.48
|
|
|||
08774122
![]() |
Corning™
354480 |
24 | 2 | 0.3 cm2 |
Case of 24 Each for $1,489.88
|
|
|||
Description
Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.
Coatings include Corning Matrigel™ matrix, Fibronectin, Collagen, and Laminin.
Specifications
| PET | |
| Studies in which minimal interference by growth factors is desirable | |
| Matrigel™ Matrix |
| 8 μm | |
| 24/Cs. |