missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ BioCoat™ Fibrillar Collagen Multiwell Plate Insert

Description
Packaged 12 inserts in a 24 well plate, 2 plates per case
Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.
Storage: 2°- 8°C; Shelf life: ≥ 3 months from date of shipment
Order Info
Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates
Specifications
Specifications
| Inserts per Plate | 12 |
| Culture Area | 0.3 cm2 |
| Material | PET |
| Pore Size | 1 μm |
| Quantity | 2 |
| Storage Requirements | 2° to 8°C |
| No. per Pack | 12/Pk. |
| No. per Case | 24/Cs. |