missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ BioCoat™ Control Insert, PET Membrane

Description
Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.
Coatings include Corning Matrigel™ matrix, Fibronectin, Collagen, and Laminin.
Order Info
Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates
Specifications
Specifications
| Culture Area | 0.3 cm2 |
| Material | PET |
| Pore Size | 8 μm |
| Type | Well Plate |
| Quantity | 12/Pk., 24/Cs. |
| Storage Requirements | 2° to 8°C |
| Surface Coating | BioCoat Control |
| No. of Wells | 24 |
| Inserts per Plate | 12 |