missing translation for 'onlineSavingsMsg'
Learn More

Corning™ BioCoat™ Control Insert, PET Membrane
GREENER_CHOICE

Catalog No. 08774154
Change view
Click to view available options
Pore Size:
0.4 μm
8 μm
No. of Wells:
24
Inserts per Plate:
12
Quantity:
2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size No. of Wells Inserts per Plate Quantity
08774154 0.4 μm 24 12 2
08774162 8 μm 24 12 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08774154 Supplier Corning™ Supplier No. 354572

Use alongside BD BioCoat™ inserts when studying effects of the ECM component present on the BD BioCoat cell culture insert

Corning BioCoat cell culture inserts are pre-coated with extracellular matrix proteins for applications requiring a protein-coated cell surface, such as cell adhesion, growth, invasion, migration and/or differentiation.

Coatings include Corning Matrigel™ matrix, Fibronectin, Collagen, and Laminin.

Order Info

Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates

Specifications

Culture Area 0.3 cm2
Material PET
Pore Size 0.4 μm
Type Well Plate
Quantity 2
Storage Requirements 2° to 8°C
No. per Pack 12/Pk.
No. per Case 24/Cs.
Surface Coating BioCoat Control
No. of Wells 24
Inserts per Plate 12
Show More Show Less