Learn More
Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap
Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
Supplier: Corning™ 431407
Description
Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Sterilized by gamma radiation and nonpyrogenic
- RNase- and DNase-free
Specifications
| 8.45 oz. | |
| Polypropylene | |
| 38 mm | |
| 250 mL | |
| For shaker culture applications | |
| Wide Mouth | |
| 1/Pk. | |
| Wide | |
| Baffled | |
| 38 mm |
| Orange | |
| Top style: Threaded | |
| 3.1 cm | |
| Polycarbonate | |
| 25 mL | |
| 50/Cs. | |
| Single-use | |
| Sterile | |
| Vented |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.