missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap

Catalog No. p-3409329
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Closure Type:
Flat
Vented
Diameter (Metric) Closure:
33 mm
38 mm
43 mm
Graduations:
25 mL
50 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Diameter (Metric) Closure Graduations
13700427 1 L Vented 43 mm 50 mL
13700428 125 mL Flat 33 mm 25 mL
13700429 125 mL Vented 33 mm 25 mL
13700425 500 mL Vented 43 mm 50 mL
13700426 1 L Flat 43 mm 50 mL
13700431 250 mL Vented 38 mm 25 mL
13700430 250 mL Flat 38 mm 25 mL
13700432 500 mL Flat 43 mm 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13700427 Supplier Corning™ Supplier No. 431403
Only null left

Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.

  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Sterilized by gamma radiation and nonpyrogenic
  • RNase- and DNase-free

Specifications

Capacity (English) 33.8 oz.
Closure Color Orange
Closure Material Polypropylene
Description Top style: Threaded
Diameter (Metric) Closure 43 mm
Diameter (Metric) Outer Neck 4.3 cm
Capacity (Metric) 1 L
Material Polycarbonate
For Use With (Application) For shaker culture applications
Graduations 50 mL
Neck Style Wide Mouth
No. per Case 25/Cs.
No. per Pack 1/Pk.
Disposable Single-use
Graduated Yes
Mouth Style Wide
Sterility Sterile
Bottom Shape Baffled
Closure Type Vented
Closure Size 43 mm
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.