missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 60mm Center Well Culture Dish

Description
Product is strictly not for human use. This product is not CE marked. For Research Use Only. Not for diagnostic procedures.
- 20mm diameter center well holds 3 mL of medium while the outer well holds 10 mL
- Height is 15mm
- Treated for optimal cell attachment
- Sterilized by gamma radiation and nonpyrogenic
- For Research Use Only. Not for diagnostic procedures.
Order Info
Diameter: Center well, 0.77 in. (19.6mm); dish, 2.33 in. (60mm). Height: 0.62 in. (15.7mm).
Specifications
Specifications
| Closure Included | Yes |
| Closure Material | Polystyrene |
| Bottom Shape | Flat |
| Capacity (Metric) | 10 mL (Outer Well), 3 mL (Inner Well) |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Type | Cell Culture Dish |
| Volume (Metric) Working | 10 mL |
| Show More |
Intended for research purposes only