missing translation for 'onlineSavingsMsg'
Learn More

Treston Cornerstone Lower Steel Shelf

Catalog No. 14809291
Change view
Click to view available options
Width (Metric):
48 in.
60 in.
72 in.
96 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
14809291 72 in.
14809275 48 in.
14809290 60 in.
14809280 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14809291 Supplier Treston Supplier No. LSSCSB7249
Only null left

Cornerstone lower steel shelf, light grey

  • Built in America.
  • Built to last.
  • The American-made Treston Cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options.
  • With a 1500 lbs load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.
  • 4-legged steel structure
  • Up to 1500-lbs. load capacity
  • Select frames QuickShip eligible
  • Adjustment range 29 in. to 35 in., in 1-inch increments
  • Modern design
  • ESD compatibility available
  • World's largest selection of modular accessories for customization
  • Fast, easy assembly

Specifications

Product Type Shelf
With Casters No
Width (Metric) 72 in.
Autoclavable Not Autoclavable