missing translation for 'onlineSavingsMsg'
Learn More

Treston™ Cornerstone Frame with Two Shelves

Catalog No. p-7235781
Change view
Click to view available options
Width (English):
47.24 in.
59.1 in.
70.86 in.
Top Style:
Laminate
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Top Style
14CS92349 47.24 in. Phenolic
14CS92449 59.1 in. Phenolic
14CS92549 70.86 in. Phenolic
14CS92649 47.24 in. Laminate
14CS92749 59.1 in. Laminate
14CS92849 70.86 in. Laminate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14CS92349 Supplier Treston™ Supplier No. 14CS92349
Only null left

Treston Cornerstone tables are height adjustable, heavy-duty 4-leg tables designed to support loads up to 2000 lbs. Add casters and accessories for a fully flexible, ergonomic workstation.

  • Height adjustable from 27.6 to 40.6 in.
  • 4-leg frame style construction
  • Max load 2000 lbs
  • Add casters and accessories for a complete ergonomic workstation

Specifications

Load Bearing Capacity (English) 2000 lb.
Model Cornerstone
Includes Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 2 shelves and attachment hardware
Load Bearing Capacity (Metric) 907 kg
Height (Metric) Adjustment With Caster 803 to 1133 mm
For Use With (Application) Laboratories
For Use With (Equipment) Any Laboratory Equipment
Height (English) 27.6 to 40.6 in.
Height (Metric) 700 to 1030 mm
Increments 1 in.
Lift Type Allen key
Height (English) Adjustment With Caster 31.6 to 44.6 in.
Back Style Open
Depth (Metric) 762 mm
Frame Type 4-leg
Depth (English) 30 in.
Finish Epoxy powder coat
Foot Type Glide
Description Concept hand crank frame
Width (English) Shelf 45.9 in.
Adjustable (Height) 27.56 to 40.55 in.
Adjustable Adjustable with allen key
Width (Metric) 1200 mm
With Casters No
Width (English) 47.24 in.
Width (Metric) Shelf 1200 mm
Autoclavable Not Autoclavable
Length (English) Shelf 45.9 in.
No. of Shelves 2
Quantity 1 Ea.
Surface Coating Epoxy powder coat
Top Style Phenolic
Warranty 5 years
Material Steel
Show More Show Less