missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Treston Cornerstone Drawer Mounting Rail ESD
Description
- Built in America.
- Built to last.
- The American-made Treston Cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options.
- With a 1500 lbs load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.
- 4-legged steel structure
- Up to 1500-lbs. load capacity
- Select frames QuickShip eligible
- Adjustment range 29 in. to 35 in., in 1-inch increments
- Modern design
- ESD compatibility available
- World's largest selection of modular accessories for customization
- Fast, easy assembly
Specifications
Specifications
| Product Type | Bench |
| Length (Metric) | 48 in. |
| Autoclavable | Not Autoclavable |
| With Casters | No |