missing translation for 'onlineSavingsMsg'
Learn More

Treston Cornerstone Drawer Mounting Rail ESD

Catalog No. 14809289
Change view
Click to view available options
Length (Metric):
48 in.
60 in.
72 in.
96 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14809289 60 in.
14809288 48 in.
14809276 72 in.
14809286 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14809289 Supplier Treston Supplier No. CSBDB6059
Only null left

Cornerstone Drawer Mounting Rail ESD Black

  • Built in America.
  • Built to last.
  • The American-made Treston Cornerstone industrial workbench combines ergonomic design, heavy-duty steel construction, and unmatched customization options.
  • With a 1500 lbs load capacity and a wide range of modular accessories, the Cornerstone is perfect for any workplace.
  • 4-legged steel structure
  • Up to 1500-lbs. load capacity
  • Select frames QuickShip eligible
  • Adjustment range 29 in. to 35 in., in 1-inch increments
  • Modern design
  • ESD compatibility available
  • World's largest selection of modular accessories for customization
  • Fast, easy assembly

Specifications

Product Type Bench
Autoclavable Not Autoclavable
Length (Metric) 60 in.
With Casters No