missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corn oil
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Density | 0.9200g/mL |
| Flash Point | >200°C |
| Packaging | Plastic Bottle |
| Refractive Index | 1.4730 to 1.4760 |
| Quantity | 2.5 kg |
| Specific Gravity | 0.92 |
| Merck Index | 14, 2533 |
| Solubility Information | Solubility in water: insoluble |
| Chemical Name or Material | Corn oil |
Safety and Handling
| EINECSNumber | 232-281-2 |
RUO – Research Use Only