missing translation for 'onlineSavingsMsg'
Learn More

CoorsTek™ Porcelain Combustion Boats

Catalog No. 0822613G
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
50 mL
Height (English):
0.39 in.
0.45 in.
0.82 in.
Length (English):
2.75 in.
3.54 in.
5.3 in.
Width (English):
0.55 in.
0.66 in.
1.06 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (English) Length (English) Width (English)
0822613G 50 mL 0.82 in. 5.3 in. 1.06 in.
0822613C 5 mL 0.39 in. 2.75 in. 0.55 in.
0822613D 10 mL 0.45 in. 3.54 in. 0.66 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0822613G Supplier CoorsTek™ Supplier No. 65568

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

AD-998 High-Alumina labware

Specifications

Bottom Shape Flat
Capacity (Metric) 50 mL
Material Aluminum, Porcelain
Shape Boat
Type Combustion Boat
For Use With (Application) For refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium
Dimensions (L x W x H) 5.3 x 1.06 x 0.82 in. (137 x 27 x 21 mm)
Length (English) 5.3 in.
Length (Metric) 137 mm
Width (English) 1.06 in.
Width (Metric) 27 mm
Height (Metric) 21 mm
Height (English) 0.82 in.
Show More Show Less