missing translation for 'onlineSavingsMsg'
Learn More

CoorsTek™ Circular Porcelain Evaporating Dish

Catalog No. 0822615D
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0822615D 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0822615D Supplier CoorsTek™ Supplier No. CRS65594

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

AD-998 High-Alumina labware

  • Made of Porcelain
  • Circular
  • 100mL
  • 75mm Dia.
  • 26mm H

Specifications

Bottom Shape Round
Capacity (Metric) 100 mL
Material Porcelain
Shape Round
Type Evaporating Dish
Interior Finish Glazed
Temperature Range (English) 2102°F
Temperature Range (Metric) 1150°C
Height (Metric) 26 mm
Height (English) 1.02 in.
Diameter (English) 2.95 in.
Diameter (Metric) 75 mm
Show More Show Less