missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Controlled Environment Sleeve
Microporous composite sleeves with a low particle count to meet the requirements of controlled environments and designed with serged seams for added durability and protection.
Supplier: Fisherbrand™ MS016C154
Description
- Microporous composite material
- Breathable and lightweight
- Low particle count
- Serged elastic at both ends
- Meets the requirements of controlled environments
Specifications
| Controlled Environment Sleeve | |
| Microporous Fabric | |
| Non-sterile | |
| Elastic Ends | |
| Yes | |
| 22 in. | |
| 150/Cs. |
| X-Large | |
| White | |
| Single-use | |
| Serged | |
| Controlled and Critical Environments | |
| 55.88 cm | |
| Class 100 (ISO 5) |