missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Controlled Environment Frock
Fisherbrand high quality microporous composite frocks are breathable, strong and lightweight.
Supplier: Fisherbrand™ FK621413
Description
- Microporous composite material
- Strong, clean and lightweight
- Mandarin collar
- Zipper front
- Elastic wrist
- Snap collar
- Zip closure
Specifications
| Controlled Environments Frock | |
| Microporous Composite Fabric | |
| Single-use | |
| Zipper | |
| Serged | |
| Mandarin | |
| None | |
| Double Bagged | |
| Class 100 (ISO 5) |
| Large | |
| White | |
| Non-sterile | |
| Elastic | |
| Controlled and Critical Environments | |
| Yes | |
| Raglan Sleeve | |
| 43.5 in. |