missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Controlled Environment Boot Cover
Fisherbrand high top anti-skid boot covers fit over the calf with an elastic top to provide a comfortable fit and to prevent the boot cover from sliding down. Sole material is clean and durable. Upper material is soft and strong for all day comfort.
Supplier: Fisherbrand™ BTA1614BFS
Description
- Inherent non-skid physical properties
- Strong enough to withstand even the most abrasive floor surfaces
- Fabric provides barrier protection and exhibits low particle generation
- High COF fit
Specifications
| 2X-Large | |
| Yes | |
| Single-use | |
| Elastic Top and Ankles | |
| Serged | |
| 200/Cs. | |
| Abrasion | |
| Class 100 (ISO 5) |
| Polyethylene, Polypropylene | |
| White | |
| Non-sterile | |
| Anti-skid | |
| Controlled and Critical Environments | |
| Double Bagged | |
| Controlled Environments Boot Covers |