missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Controlled Environment Boot Cover
Description
- Inherent non-skid physical properties
- Strong enough to withstand even the most abrasive floor surfaces
- Fabric provides barrier protection and exhibits low particle generation
- High COF fit
Specifications
Specifications
| Size | Universal |
| Material | Polyethylene, Polypropylene |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Top and Ankles |
| Sole Type | Anti-skid |
| Seam Type | Serged |
| For Use With (Application) | Controlled and Critical Environments |
| Show More |