missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ VertiKlean™ Wall Washing Systems Sterile Mop Heads
Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. VertiKlean™ Wall Washing Systems Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.
$1096.44 - $1272.06
Specifications
| Product Type | Mop Head |
|---|---|
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Application) | For applying disinfectants and wet cleaning ceilings and walls in controlled environments |
| Catalog Number | Mfr. No. | Size | For Use With (Equipment) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | For Use With (Equipment) | Price | Quantity | ||||
|
19-120-824
|
Contec™
VKMOPIR |
Small | 7.5 in. Regular Frame |
Case of 48 Each for $1,272.06
|
|
||||
|
19-120-825
|
Contec™
MVKMOPIR |
Medium | 12 in. Medium Frame |
Case of 32 Each for $1,096.44
|
|
||||
|
19-120-826
|
Contec™
LVKMOPIR |
Large | 14 in. Large Frame |
Case of 32 Each for $1,143.92
|
|
||||
Description
- Lightweight, polyester, disposable
- Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments; reaching awkward corners and ceilings with a complete range of motion
- Absorbent foam carries solvents and disinfectants to the surface; polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
- Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
- Textured surface option is ideal for applications requiring additional scrubbing performance
- Contain no cellulose; compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
Order Info
Aluminum handle with mop frame available separately (Cat. No. 19-038-555).
Specifications
| Mop Head | |
| Autoclavable | |
| For applying disinfectants and wet cleaning ceilings and walls in controlled environments |
| Sterile | |
| Reusable | |
| Knitted Polyester, Polyester Foam |