missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Sterile 70% Isopropanol
GREENER_CHOICE

Contec™ Sterile 70% Isopropanol is ideal for wiping down of isolators, cabinets, laminar flow hoods and surfaces.

$380.01 - $764.11

Specifications

Form Liquid
Sterility Sterile
Appearance Clear
Certifications/Compliance USP 797
Composition 70% USP Isopropyl Alcohol and 30% USP Purified Water
View More Specs

Products 3
Catalog Number Mfr. No. Volume (English) Price Quantity & Availability  
Catalog Number Mfr. No. Volume (English) Price Quantity & Availability  
19033766
GREENER_CHOICE
View Documents Promotion Details
Contec™
SB167030IR
16 oz.
Case of 12 Each for $764.11
Only null left
 
19033765
GREENER_CHOICE
View Documents Promotion Details
Contec™
SB327030IR
32 oz.
Case of 12 Each for $424.43
Only null left
 
19033775
GREENER_CHOICE
Accessories View Documents Promotion Details
Contec™
SB1287030IR
1 gal.
Case of 4 Each for $380.01
Only null left
 
Description

Description

Contains 70% by volume USP-grade Isopropanol (IPA) and 30% USP-purified water.

 

  • Evaporates and leaves extremely low residues
  • Eliminates mixing, filtration, processing and QC expense of in-house production of sterile isopropanol water blends
  • Filtered through 0.2μm in-line filter which eliminates the need for in-house filtration
  • Gamma-irradiated to a sterility assurance level (SAL) of 10-6
  • Prefiltered, packaged and sterilized for easy introduction into critical environments
  • Certificate of processing and sterility with each case
  • Induction-sealed bottles reduce opportunity for leakage during sterilization and shipment
  • 16 and 32 oz. sizes include a flexible trigger sprayer for instant adjustment for a variety of applications
  • Recyclable plastic bottle

 

Compliance

Compliant with USP 797; validated per the Association for the Advancement of Medical Instrumentation (AAMI) 11137 Guidelines to a 10-6 Sterility Assurance Level (SAL)

Specifications

Specifications

Liquid
Clear
70% USP Isopropyl Alcohol and 30% USP Purified Water
Sterile
USP 797
Wipe down of isolators, cabinets, laminar flow hoods and surfaces
Videos
SDS
Documents

Documents