missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Sterile 70% Isopropanol
GREENER_CHOICE

Catalog No. 19033775
Change view
Click to view available options
Volume (English):
16 oz.
32 oz.
1 gal.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
19033775 1 gal.
19033766 16 oz.
19033765 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19033775 Supplier Contec™ Supplier No. SB1287030IR

Contec™ Sterile 70% Isopropanol is ideal for wiping down of isolators, cabinets, laminar flow hoods and surfaces.

  • Contains 70% USP grade isopropanol and 30% USP grade deionized water
  • Filtered to 0.2μm and induction sealed to assure sterility
  • Double-bagged and gamma-irradiated to a Sterility Assurance Level of 10-6
  • Each bottle is lot coded and has an expiration date
  • Excellent for wipedown of isolators, cabinets, laminar flow hoods
  • Suitable for wipedown of products and equipment for pass through to controlled environments
  • Can be used on gloved hands in sterile environments
  • Ideal for use with sterile cleanroom wipes
  • Evaporates and leaves extremely low residues
  • Eliminates mixing, filtration, processing and QC expense of in-house production of sterile isopropanol water blends
  • Prefiltered, packaged and sterilized for easy introduction into critical environments

Compliance

Compliant with USP 797; validated per the Association for the Advancement of Medical Instrumentation (AAMI) 11137 Guidelines to a 10-6 Sterility Assurance Level (SAL)

Specifications

Product Type Isopropyl Alcohol
Form Liquid
Sterility Sterile
Appearance Clear
Certifications/Compliance USP 797
Composition 70% USP Isopropyl Alcohol and 30% USP Purified Water
For Use With (Application) Wipe down of isolators, cabinets, laminar flow hoods and surfaces
Volume (English) 1 gal.
Volume (Metric) 3.8 L